SI5-K09-Y1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SI5-K09-Y1

Turck Inductive Proximity

SI5-K09-Y1

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
SI5-K09-Y1
MFG Item Number
10075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
SI5-K09-Y1
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 10075
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type Slot
Status Indicator No
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.1 lbs