Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SIAC-PS(2G)
Signal Isolator Board w/Power Supply
This item cannot be canceled or returned
Description
Signal Isolator Board w/Power Supply
Specifications
Specifications
| Manufacturer |
KB Electronics |
| Family Series |
KB Electronics Drives |
| Manufacturer Part Number |
9600C |
| Description |
Signal Isolator Board w/Power Supply 9600C |
| Accessory Type |
Signal Isolator |
| Approvals |
CE, cULus |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.43 lbs |
SIAC-PS(2G)
KB Electronics Drives