SIB05S
Functional Devices Switches, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SIB05S

Functional Devices Switches, RIB Series

SIB05S

Functional Devices Switches, RIB Series
Enclosed Switch 20Amp maintained 2
MFG Item Number
SIB05S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, RIB Series
Item #
SIB05S
Enclosed Switch 20Amp maintained 2

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Videos

Specifications

Specifications
Manufacturer Part Number SIB05S
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Switches, RIB Series
Description Enclosed Switch 20Amp maintained 2 position 2 wire
Circuit Configuration ON-OFF
Shape Rectangular
Terminal Type Wire Leads
Color Red
NEMA Rating NEMA 1
Approvals UL
Net Weight 0.253 lbs
Gross Weight 0.253 lbs