SIBAAA0200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SIBAAA0200 Control Techniques Encoders, Unidrive M, Incremental or
MFG Item Number
SIBAAA0200

SIBAAA0200 Control Techniques Encoders, Unidrive M, Incremental or

MFG Item Number
SIBAAA0200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
SIBAAA0200
Unidrive M, Incremental or

Series Information

Specifications

Specifications
Manufacturer Part Number SIBAAA0200
Manufacturer Control Techniques
Family Series Control Techniques Encoders
Description Unidrive M, Incremental or Heidenhain EnDat, Encoder Feedback Cable, connectors on motor and
Termination 17 Pin Circular
Connection Type 15 Pin Sub D
Contact Gender Male
Net Weight 6.225 lbs
Gross Weight 6.225 lbs