Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
SIBABA0150
Control Techniques Motors
Unidrive M, Incremental or
MFG Item Number
SIBABA0150
This item cannot be canceled or returned
Description
Unidrive M, Incremental or
Specifications
Specifications
| Manufacturer Part Number |
SIBABA0150 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Unidrive M, Incremental or Heidenhain EnDat, Encoder Feedback Cable, connector motor end, custom |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SIBABA0150
Control Techniques Motors