Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
SIBAPA0100
Control Techniques Motors
Extension cable, Heidenhain sincos
MFG Item Number
SIBAPA0100
This item cannot be canceled or returned
Description
Extension cable, Heidenhain sincos
Specifications
Specifications
| Manufacturer Part Number |
SIBAPA0100 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Extension cable, Heidenhain sincos |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SIBAPA0100
Control Techniques Motors