Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SIBAPA0150 Control Techniques Motors, Extension Cable, Feedback, Unimotor,
MFG Item Number
SIBAPA0150
SIBAPA0150 Control Techniques Motors, Extension Cable, Feedback, Unimotor,
MFG Item Number
SIBAPA0150
This item cannot be canceled or returned
Description
Extension Cable, Feedback, Unimotor,
Specifications
Specifications
| Manufacturer Part Number |
SIBAPA0150 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
Extension Cable, Feedback, Unimotor, Incr. and EnDat, 15 meter length |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Approvals |
CE, UL |
| Net Weight |
5.27 lbs |
| Gross Weight |
5.27 lbs |
SIBAPA0150
Control Techniques Motors