Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SID000568
SNUBBER DIODE, MS1250D225P
MFG Item Number
SID000568
This item cannot be canceled or returned
Description
SNUBBER DIODE, MS1250D225P
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SID000568 |
| Description |
SNUBBER DIODE, MS1250D225P |
| Accessory Type |
Diode |
| Protection Rating |
IP00, IP21 |
| Voltage |
460 V |
| Approvals |
CSA, UL |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.535 lbs |