SJ10-E Series Information
| Manufacturer Part Number | 015050 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Product Series | SJ10-E |
| Family Series | Pepperl Fuchs Inductive Proximity, SJ10-E Series |
| Description | Inductive DC, 015050 |
| Power Type | DC |
| Range | 10 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO NPN |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | Slot |
| Status Indicator | No |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | cCSAus, CE, cULus |
| Net Weight | 0.4872 lbs |
| Gross Weight | 0.4872 lbs |