Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SJ1S-61 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | SOCKET, PCB MOUNT |
| Number of Connections | 8 |
| Max Voltage | 250 V |
| Current Rating | 12 A |
| Touch Safe | No |
| Mounting | Panel |
| Net Weight | 0.0093 lbs |
| Gross Weight | 0.0093 lbs |