Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SJ2S-05BW |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Socket, DIN Rail/Panel Mount, 8 Pin for RJ2, White |
| Number of Connections | 8 |
| Max Voltage | 250 V |
| Current Rating | 8 A |
| Touch Safe | No |
| Mounting | DIN Rail |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |