Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SJ2S-21L IDEC Relays, Push-In 2-pole socket
SJ2S-21L IDEC Relays, Push-In 2-pole socket
Specifications
Specifications
| Manufacturer Part Number |
SJ2S-21L |
| Manufacturer |
IDEC |
| Family Series |
IDEC Relays |
| Description |
Push-In 2-pole socket |
| Number of Connections |
8 |
| Max Voltage |
300 V |
| Current Rating |
12 A |
| Touch Safe |
Yes |
| Mounting |
DIN Rail |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |