SJ5-G-N
Pepperl Fuchs Inductive Proximity, SJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SJ5-G-N

Pepperl Fuchs Inductive Proximity, SJ Series

SJ5-G-N

Pepperl Fuchs Inductive Proximity, SJ Series
Inductive NAMUR, 106604
Item Number
SJ5-G-N
MFG Item Number
70132999
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, SJ Series
Item #
SJ5-G-N
Inductive NAMUR, 106604

SJ Series Information

  • 10mm Slot Width
  • 2‑Wire Output
  • NC Switching

Videos

Specifications

Specifications
Manufacturer Part Number 70132999
Manufacturer Pepperl Fuchs
Product Series SJ
Family Series Pepperl Fuchs Inductive Proximity, SJ Series
Description Inductive NAMUR, 106604
Power Type DC
Connection Type Wire Leads
Cable Length 0.5 m
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Voltage 5-25 VDC
Nominal Voltage 6 VDC
Sensing Type Slot
Approvals cCSAus, CE, cULus
Net Weight 0.0176 lbs
Gross Weight 0.0176 lbs