SJ700 Series Information
| Manufacturer Part Number | SJ700-1850HFUF2 |
|---|---|
| Manufacturer | Hitachi |
| Product Series | SJ700 |
| Family Series | Hitachi Drives, SJ700 Series |
| Description | Drive, AC, 250HP, 480V, 370A, CT, N1, 3 PH, 150pct. O.L., Vector 39.17in.H x 27.36in.W x 14.56in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 250 hp |
| Amps (Constant Torque Rating) | 370 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 415 VAC, 480 VAC |
| AC Voltage | 408-528 VAC |
| Frequency | 400 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP00 |
| Dynamic Braking | Optional (External) |
| Height | 39.17 " |
| Width | 27.36 " |
| Depth | 14.56 " |
| Net Weight | 308 lbs |
| Gross Weight | 308 lbs |