Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SJ700-2200HFU2 Hitachi Drives, SJ-P1 Series, AC Inverter, input 380-480 volt, 3
MFG Item Number
SJ700-2200HFU2
SJ700-2200HFU2 Hitachi Drives, SJ-P1 Series, AC Inverter, input 380-480 volt, 3
MFG Item Number
SJ700-2200HFU2
This item cannot be canceled or returned
Description
AC Inverter, input 380-480 volt, 3
Specifications
Specifications
| Manufacturer Part Number |
SJ700-2200HFU2 |
| Manufacturer |
Hitachi |
| Product Series |
SJ-P1 |
| Family Series |
Hitachi Drives, SJ-P1 Series |
| Description |
AC Inverter, input 380-480 volt, 3 phase, 300/350 HP |
| Phase |
3 |
| HP (Constant Torque Rating) |
300 hp, 350 hp |
| Mounting |
Screw |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SJ700-2200HFU2
Hitachi Drives, SJ-P1 Series