SJ700 Series Information
| Manufacturer Part Number | SJ700-220LFUF2 |
|---|---|
| Manufacturer | Hitachi |
| Product Series | SJ700 |
| Family Series | Hitachi Drives, SJ700 Series |
| Description | Drive, AC, 30HP, 240V, 95A, CT, N1, |
| Phase | 3 |
| HP (Constant Torque Rating) | 30 hp |
| Amps (Constant Torque Rating) | 95 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 204-264 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15.35 " |
| Width | 9.84 " |
| Depth | 7.48 " |
| Net Weight | 30.8 lbs |
| Gross Weight | 30.8 lbs |