SJ700 Series Information
| Manufacturer Part Number | SJ700-750HFUF2 |
|---|---|
| Manufacturer | Hitachi |
| Product Series | SJ700 |
| Family Series | Hitachi Drives, SJ700 Series |
| Description | Drive, AC, 100HP, 480V, 149A, CT, |
| Phase | 3 |
| HP (Constant Torque Rating) | 100 hp |
| Amps (Constant Torque Rating) | 149 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 415 VAC, 480 VAC |
| AC Voltage | 408-528 VAC |
| Frequency | 400 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP00 |
| Dynamic Braking | Optional (External) |
| Height | 27.56 " |
| Width | 15.35 " |
| Depth | 10.63 " |
| Net Weight | 121 lbs |
| Gross Weight | 121 lbs |