Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SJ9Z-JF2 IDEC Wire & Cable, 2 point Jumper for SJ socket
SJ9Z-JF2 IDEC Wire & Cable, 2 point Jumper for SJ socket
This item cannot be canceled or returned
Description
2 point Jumper for SJ socket
Specifications
Specifications
| Manufacturer Part Number |
SJ9Z-JF2 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Wire & Cable |
| Description |
2 point Jumper for SJ socket |
| Type |
Fork |
| Number of Pieces |
1 |
| For Use With |
SJ Sockets |
| Number of Poles |
2 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
SJ9Z-JF2
IDEC Wire & Cable