SJB2226150P
Appleton Enclosures, SJB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SJB2226150P

Appleton Enclosures, SJB Series

SJB2226150P

Appleton Enclosures, SJB Series
Jct Box
MFG Item Number
SJB2226150P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SJB Series
Item #
SJB2226150P
Jct Box

SJB Series Information

Appleton explosion protected SJB Series 316L stainless steel terminal, junction box enclosure for various electrical devices are designed for use in areas designed for Zone 1, where flammable gases or vapors are present either continuously or intermittently. They are ideal for use in petroleum and chemical facilities, refineries and other industrial process facilities. They can also be used in food processing, dairy, brewing or other commercial facilities. Their excellent corrosion resistance makes them suitable for use in wet or corrosive atmospheres.

Specifications

Specifications
Manufacturer Part Number SJB2226150P
Manufacturer Appleton
Product Series SJB
Family Series Appleton Enclosures, SJB Series
Description Jct Box
Material Stainless Steel
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 9 "
Nominal Width 10 "
Nominal Depth 6 "
Number of Rails 2
NEMA Rating NEMA 4X
Approvals CEC, CSA, NEC
Comments Explosion protected terminal enclosure
Net Weight 0 lbs
Gross Weight 0 lbs