Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SK-3 Ilsco Fittings, SK Series, CU MEC(R)8SOL-2SOL(T)8SOLT UL CSA
SK-3 Ilsco Fittings, SK Series, CU MEC(R)8SOL-2SOL(T)8SOLT UL CSA
This item cannot be canceled or returned
Description
CU MEC(R)8SOL-2SOL(T)8SOLT UL CSA
- Provides Maximum Conductivity and High Breakage Resistance
- Manufactured from High Strength Copper Alloy
- Provides Low Contact Resistance
- Suitable for use with 35KV or Less
- Precision Tooled Threads
- Rated to 90 Degree C
- Electro‑Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
SK-3 |
| Manufacturer |
Ilsco |
| Product Series |
SK |
| Family Series |
Ilsco Fittings, SK Series |
| Description |
CU MEC(R)8SOL-2SOL(T)8SOLT UL CSA REA |
| Material |
Copper Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
SK-3
Ilsco Fittings, SK Series