SK-500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK-500 Ilsco Fittings, SK Series, CU MEC(R)3/0-500 (T)1/0 T UL

MFG Item Number
SK-500

SK-500 Ilsco Fittings, SK Series, CU MEC(R)3/0-500 (T)1/0 T UL

MFG Item Number
SK-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, SK Series
Item #
SK-500
CU MEC(R)3/0-500 (T)1/0 T UL

SK Series Information

  • Provides Maximum Conductivity and High Breakage Resistance
  • Manufactured from High Strength Copper Alloy
  • Provides Low Contact Resistance
  • Suitable for use with 35KV or Less
  • Precision Tooled Threads
  • Rated to 90 Degree C
  • Electro‑Tin Plated

Specifications

Specifications
Manufacturer Part Number SK-500
Manufacturer Ilsco
Product Series SK
Family Series Ilsco Fittings, SK Series
Description CU MEC(R)3/0-500 (T)1/0 T UL
Material Copper Alloy
Approvals ROHS, UL
Net Weight 0 lbs
Gross Weight 0.963 lbs