Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Fittings, SK Series
SK-6
Ilsco Fittings, SK Series
CU MEC (R)14-8 (T)14 T UL CSA
This item cannot be canceled or returned
Description
CU MEC (R)14-8 (T)14 T UL CSA
- Provides Maximum Conductivity and High Breakage Resistance
- Manufactured from High Strength Copper Alloy
- Provides Low Contact Resistance
- Suitable for use with 35KV or Less
- Precision Tooled Threads
- Rated to 90 Degree C
- Electro‑Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
SK-6 |
| Manufacturer |
Ilsco |
| Product Series |
SK |
| Family Series |
Ilsco Fittings, SK Series |
| Description |
CU MEC (R)14-8 (T)14 T UL CSA |
| Material |
Copper Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.056 lbs |
SK-6
Ilsco Fittings, SK Series