Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK1-7/16

Browning Bushings

SK1-7/16

Browning Bushings
Q-D Bushing , 1.4375 Inch Bore
Item Number
SK1-7/16
MFG Item Number
1077908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
SK1-7/16
Q-D Bushing , 1.4375 Inch Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1077908
Manufacturer Browning
Family Series Browning Bushings
Description Q-D Bushing , 1.4375 Inch Bore
Product Type Q-D Bushing
Bushing Type SK
Bore Size 1.4375 "
Net Weight 2.95 lbs
Gross Weight 2.95 lbs