Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Semikron Power Modules, SK Series
SK100WT16
Semikron Power Modules, SK Series
PMOD, 1600V, 101A, DUAL-AC-SWITCH
This item cannot be canceled or returned
Description
PMOD, 1600V, 101A, DUAL-AC-SWITCH
Antiparallel Thyristor Module Compact Design Direct Copper Bonding Glass Passivated Chips UL Recognized E63532 These antiparallel thyristor modules are typically used in soft starters, lighting control and temperature controllers. Available in packages that provide up to 134 amps output with 1600 volt blocking.
Specifications
Specifications
Manufacturer Part Number
24910630
Manufacturer
Semikron
Product Series
SK
Family Series
Semikron Power Modules, SK Series
Description
PMOD, 1600V, 101A, DUAL-AC-SWITCH
Circuit
Dual SCR AC Switch
It (rms)
101 A
Vrrm
1,600 V
Tq
80 µs
Igt
100 A
dv/dt (V/microseconds)
1,000
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Package Type
SEMITOP2
Nominal Height
16 mm
Nominal Width
28 mm
Nominal Depth
41 mm
Approvals
UR
Net Weight
0.0661 lbs
Gross Weight
0.0661 lbs
SK100WT16
Semikron Power Modules, SK Series