SK200RKON
Konkore Fittings (SCI) Couplers, SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK200RKON

Konkore Fittings (SCI) Couplers, SK Series

SK200RKON

Konkore Fittings (SCI) Couplers, SK Series
EMT Set Screw Coupling, Steel, 2in.
Item Number
SK200RKON
MFG Item Number
908026
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Couplers, SK Series
Item #
SK200RKON
EMT Set Screw Coupling, Steel, 2in.

SK Series Information

  • Pre‑Set and Staked Tri‑Head Screws 1/2" thru 2"
  • Steel Set Screw Couplings for Steel Conduit
  • Concrete Tight when Taped

Specifications

Specifications
Manufacturer Part Number 908026
Manufacturer Konkore Fittings (SCI)
Product Series SK
Family Series Konkore Fittings (SCI) Couplers, SK Series
Description EMT Set Screw Coupling, Steel, 2in.
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 2 "
Composition Steel
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 0.646 lbs
Gross Weight 3.23 lbs