Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Couplers, SK Series
SK250RKON
Konkore Fittings (SCI) Couplers, SK Series
EMT Set Screw Coupling, Steel,
This item cannot be canceled or returned
Description
EMT Set Screw Coupling, Steel,
- Pre‑Set and Staked Tri‑Head Screws 1/2" thru 2"
- Steel Set Screw Couplings for Steel Conduit
- Concrete Tight when Taped
Specifications
Specifications
| Manufacturer Part Number |
908027 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
SK |
| Family Series |
Konkore Fittings (SCI) Couplers, SK Series |
| Description |
EMT Set Screw Coupling, Steel, 2-1/2in. |
| Conduit Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Set-Screw |
| Trade Size |
2-1/2 " |
| Composition |
Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
10.4 lbs |
SK250RKON
Konkore Fittings (SCI) Couplers, SK Series