Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SK3-0 Eaton's Tripp Lite series Power Strips, Surge Protector Wallmount Direct
SK3-0 Eaton's Tripp Lite series Power Strips, Surge Protector Wallmount Direct
This item cannot be canceled or returned
Description
Surge Protector Wallmount Direct
Specifications
Specifications
| Manufacturer Part Number |
SK3-0 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector Wallmount Direct Plug In 3 Outlet 660 Joules |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
3 |
| Application |
Home/Office |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.32 lbs |
SK3-0
Eaton's Tripp Lite series Power Strips