SK3A1000KB4S
Hammond Power Solutions Transformers, Sentinel K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK3A1000KB4S

Hammond Power Solutions Transformers, Sentinel K Series

SK3A1000KB4S

Hammond Power Solutions Transformers, Sentinel K Series
D16 SNTL-K K4 3PH 1000kVA
MFG Item Number
SK3A1000KB4S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Sentinel K Series
Item #
SK3A1000KB4S
D16 SNTL-K K4 3PH 1000kVA

Sentinel K Series Information

HPS Sentinel K energy efficient k‑factor distribution transformers are rated for 600 volts and below. K‑factor transformers are specifically designed and tested for applications that use non‑linear loads.

HPS energy efficient k‑factor transformers are the ideal solution for harmonic distortion associated with non‑linear loads. They have been designed to tolerate the heating generated by harmonics.

Harmonics can indicate their presence in a number of ways: overheating, device malfunctions, telephone interference, equipment vibration and breakers tripping.
  • Meets North American Efficiency Standards: U.S. ‑ DOE 10 CFR Part 431 (Jan 1, 2017); Canada ‑ SOR/2016‑311, Amd. 14 (Dec. 9, 2016) & ON Reg. 404/12
  • Ratings from 15 to 333 kVA single phase and 15 to 1500 kVA three phase
  • Standard three phase voltage groups available at k‑factor ratings of K4, K9, K13
  • An extensive standard offer complimented by a wide variety of custom products available
  • 60 Hz frequency
  • Copper and aluminum available
  • Standard 150 deg C temperature rise and 220 deg C insulation class
  • 10 kV BIL on all Sentinel K product
  • UL Listed, CSA Certified
  • Custom sizes, ratings and styles available upon request

Specifications

Specifications
Manufacturer Part Number SK3A1000KB4S
Manufacturer Hammond Power Solutions
Product Series Sentinel K
Family Series Hammond Power Solutions Transformers, Sentinel K Series
Description D16 SNTL-K K4 3PH 1000kVA 480D-208Y/120V AL 60Hz 150C 3R
Phase 3
Type Distribution
VA Rating 1,000,000 VA
Primary Voltage 277 V, 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Ceiling, Floor, Wall
NEMA Rating NEMA 3R
Termination Connecting Cable
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 5500 lbs
Gross Weight 5500 lbs