SK400RKON
Konkore Fittings (SCI) Couplers, SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK400RKON Konkore Fittings (SCI) Couplers, SK Series, EMT Set Screw Coupling, Steel, 4in.

MFG Item Number
908030

SK400RKON Konkore Fittings (SCI) Couplers, SK Series, EMT Set Screw Coupling, Steel, 4in.

MFG Item Number
908030
Item Number
SK400RKON
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Couplers, SK Series
Item #
SK400RKON
EMT Set Screw Coupling, Steel, 4in.

SK Series Information

  • Pre‑Set and Staked Tri‑Head Screws 1/2" thru 2"
  • Steel Set Screw Couplings for Steel Conduit
  • Concrete Tight when Taped

Specifications

Specifications
Manufacturer Part Number 908030
Manufacturer Konkore Fittings (SCI)
Product Series SK
Family Series Konkore Fittings (SCI) Couplers, SK Series
Description EMT Set Screw Coupling, Steel, 4in.
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 4 "
Composition Steel
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 2.5 lbs
Gross Weight 10 lbs