SK4500K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK4500K

Intermatic Plugs & Receptacles

SK4500K

Intermatic Plugs & Receptacles
Shorting Plug, 15A, 480 VAC Max,
MFG Item Number
SK4500K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
SK4500K
Shorting Plug, 15A, 480 VAC Max,

Series Information

Specifications

Specifications
Manufacturer Part Number SK4500K
Manufacturer Intermatic
Family Series Intermatic Plugs & Receptacles
Description Shorting Plug, 15A, 480 VAC Max, Low Profile
Color Beige
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs