Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SK50GD066ET
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
24912720 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT MODULE |
| Type |
Six-Pack |
| Vces |
600 VDC |
| Ic |
50 A |
| vges+/- |
20 V |
| Iges Max |
0.6 µA |
| Vge(th) Min/Max |
5-6.5 V |
| Width |
55 mm |
| Height |
15.43 mm |
| Depth |
31 mm |
| Net Weight |
0.0639 lbs |
| Gross Weight |
0.0639 lbs |
SK50GD066ET
Semikron Transistors