Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKA1/17
DIODE 1.15A 1700V AXIAL LEAD
This item cannot be canceled or returned
Description
DIODE 1.15A 1700V AXIAL LEAD
Specifications
Specifications
| Manufacturer Part Number |
03205040 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Diodes |
| Description |
DIODE 1.15A 1700V AXIAL LEAD |
| Package Type |
Axial Lead |
| Vrrm |
1,700 V |
| IF (rms) Amps |
3 A |
| IF (avg) Amps |
1 A |
| Ifsm Amps |
60 A |
| Vfm (Volts) |
1.5 V |
| Lead Type |
Axial |
| Length |
2.21 " |
| Net Weight |
0.0013 lbs |
| Gross Weight |
0.0013 lbs |