Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKA20-R Brady Chemicals, KIT SKA20-R, 20 GAL UNV SPILL KIT FILL
SKA20-R Brady Chemicals, KIT SKA20-R, 20 GAL UNV SPILL KIT FILL
This item cannot be canceled or returned
Description
KIT SKA20-R, 20 GAL UNV SPILL KIT FILL
Specifications
Specifications
| Manufacturer Part Number |
110287 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
ALLWIK 20-Gallon Drum Spill Control Kit Refill - Universal Application |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |