Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKA65-TAA Brady Chemicals, KIT SKA-65-TAA, 65 GAL UNIV SPILL KIT
SKA65-TAA Brady Chemicals, KIT SKA-65-TAA, 65 GAL UNIV SPILL KIT
This item cannot be canceled or returned
Description
KIT SKA-65-TAA, 65 GAL UNIV SPILL KIT
Specifications
Specifications
| Manufacturer Part Number |
120831 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
ALLWIK 65-Gallon Drum Spill Control Kit - Universal Application, TAA Approved |
| Type |
General Purpose Cleaner |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
6.25 lbs |
SKA65-TAA
Brady Chemicals