SKB30/08A1
Semikron Bridge Rectifiers, SKB30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKB30/08A1 Semikron Bridge Rectifiers, SKB30 Series, BRIDGE RECTIFIER 30A 800V 1-PH
MFG Item Number
07122050

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SKB30/08A1 Semikron Bridge Rectifiers, SKB30 Series, BRIDGE RECTIFIER 30A 800V 1-PH

MFG Item Number
07122050
Item Number
SKB30/08A1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, SKB30 Series
Item #
SKB30/08A1
BRIDGE RECTIFIER 30A 800V 1-PH

SKB30 Series Information

  • 200~1600 Vrrm
  • 30 Amp Output
  • Screw Terminals
  • High Surge Currents
  • UL Recognized
The SKB30 series is typically used in power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.
  • Easy chassis mounting

Specifications

Specifications
Manufacturer Part Number 07122050
Manufacturer Semikron
Product Series SKB30
Family Series Semikron Bridge Rectifiers, SKB30 Series
Description BRIDGE RECTIFIER 30A 800V 1-PH
It (avg) 30 A
Vrrm 800 V
Termination Screw Terminals
Isolation Barrier Incl. Yes
Circuit Full Wave Diode Bridge
Net Weight 0.255 lbs
Gross Weight 0.255 lbs
Alternatives
SKB30/16A1
SKB30/16A1
Semikron Bridge Rectifiers, SKB30 Series
SKB30/12A1
SKB30/12A1
Semikron Bridge Rectifiers, SKB30 Series