SKB3400150
Control Techniques Reconditioned Drives, Commander SK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKB3400150 Control Techniques Reconditioned Drives, Commander SK Series, SKB3400150,460Vac,2hp,CC, Legacy /
MFG Item Number
SKB3400150

SKB3400150 Control Techniques Reconditioned Drives, Commander SK Series, SKB3400150,460Vac,2hp,CC, Legacy /

MFG Item Number
SKB3400150
More specs

Obsolete

Description

Drives, Commander SK Series
Item #
SKB3400150
SKB3400150,460Vac,2hp,CC, Legacy /

Commander SK Series Information

  • Easy Set‑Up and Installation
  • Panel Mounting
  • Open Loop Vector Control

Specifications

Specifications
Manufacturer Part Number SKB3400150
Manufacturer Control Techniques Reconditioned
Product Series Commander SK
Family Series Control Techniques Reconditioned Drives, Commander SK Series
Description SKB3400150,460Vac,2hp,CC, Legacy / New In Box
Phase 3
HP (Constant Torque Rating) 2 hp
HP (Variable Torque Rating) 2 hp
Amps (Constant Torque Rating) 3.8 A
Amps (Variable Torque Rating) 3.8 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 347 VAC, 380 VAC, 415 VAC, 480 VAC
AC Voltage 342-528 VAC
Frequency 550 Hz
Protection Rating IP20
Dynamic Braking Included
Height 8.1 "
Width 3.4 "
Depth 6.2 "
Comments Drive has open vents. Standard control panel features a 7-digit LED display. LCD display avail.
Net Weight 2.9 lbs
Gross Weight 2.9 lbs