Commander SK Series Information
| Manufacturer Part Number | SKBD200110 |
|---|---|
| Manufacturer | Control Techniques Reconditioned |
| Product Series | Commander SK |
| Family Series | Control Techniques Reconditioned Drives, Commander SK Series |
| Description | SKBD200110,230Vac,1.5hp,CC, Legacy / New In Box |
| Phase | 3 |
| HP (Constant Torque Rating) | 1.5 hp |
| HP (Variable Torque Rating) | 1.5 hp |
| Amps (Constant Torque Rating) | 5.2 A |
| Amps (Variable Torque Rating) | 5.2 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 180-264 VAC |
| Frequency | 550 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.1 " |
| Width | 3.4 " |
| Depth | 6.2 " |
| Comments | Drive has open vents. Standard control panel features a 7-digit LED display. LCD display avail. |
| Net Weight | 2.9 lbs |
| Gross Weight | 3.965 lbs |