SKBZ28/14
Semikron Power Modules, SKB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKBZ28/14

Semikron Power Modules, SKB Series

SKBZ28/14

Semikron Power Modules, SKB Series
POWER MODULE 30A 1400V HYB DOUBLER
Item Number
SKBZ28/14
MFG Item Number
07191190
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, SKB Series
Item #
SKBZ28/14
POWER MODULE 30A 1400V HYB DOUBLER

SKB Series Information

  • Single Phase SCR/Diode Modules
  • Compact Design
  • Some are Suitable for Wave Soldering
  • UL Recognized E63532

These hybrid scr/diode modules are typically used in DC power supplies, DC Motor Controllers and DC Motor field controls. Available in two package sizes that provide up to 28 amps output with 1400 volt blocking.

  • High Surge Current Rating

Specifications

Specifications
Manufacturer Part Number 07191190
Manufacturer Semikron
Product Series SKB
Family Series Semikron Power Modules, SKB Series
Description POWER MODULE 30A 1400V HYB DOUBLER
Circuit Hybrid Bridge Doubler
It (avg) 28 A
Vrrm 1,400 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Net Weight 0.16 lbs
Gross Weight 0.16 lbs