SKC62UA
Siemens Building Technologies HVAC Valves, SKB-SKC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKC62UA

Siemens Building Technologies HVAC Valves, SKB-SKC Series

SKC62UA

Siemens Building Technologies HVAC Valves, SKB-SKC Series
E/H Actuator 40mm 24VAC MOD SR,
MFG Item Number
SKC62UA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SKB-SKC Series
Item #
SKC62UA
E/H Actuator 40mm 24VAC MOD SR,

SKB-SKC Series Information

  • Direct‑Coupled Installation Requires No Special Tools or Adjustments
  • Visual and Electronic Stroke Indication
  • Spring Return or Non‑Spring Return
  • 1000 Lb (4400 N) Nominal Force
  • Die‑Cast Aluminum Housing
  • Maintenance‑Free
  • Manual Override
Designed for use with Flowrite and other standard valves with 3/4‑inch and 1‑1/2‑inch (20 mm and 40 mm) strokes, the Flowrite SKB/C Electronic Valve Actuator requires a 24 VAC supply to provide floating control of a valve.

Specifications

Specifications
Manufacturer Part Number SKC62UA
Manufacturer Siemens Building Technologies
Product Series SKB-SKC
Family Series Siemens Building Technologies HVAC Valves, SKB-SKC Series
Description E/H Actuator 40mm 24VAC MOD SR,
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 120 s
Stroke 1.5 "
Media Temperature 14-428 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 22.315 lbs
Gross Weight 23.5 lbs