SKC82.61U
Siemens Building Technologies HVAC Valves, SKB-SKC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKC82.61U

Siemens Building Technologies HVAC Valves, SKB-SKC Series

SKC82.61U

Siemens Building Technologies HVAC Valves, SKB-SKC Series
E/H Actuator 40mm 24VAC 3P SR
MFG Item Number
SKC82.61U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SKB-SKC Series
Item #
SKC82.61U
E/H Actuator 40mm 24VAC 3P SR

SKB-SKC Series Information

  • Direct‑Coupled Installation Requires No Special Tools or Adjustments
  • Visual and Electronic Stroke Indication
  • Spring Return or Non‑Spring Return
  • 1000 Lb (4400 N) Nominal Force
  • Die‑Cast Aluminum Housing
  • Maintenance‑Free
  • Manual Override
Designed for use with Flowrite and other standard valves with 3/4‑inch and 1‑1/2‑inch (20 mm and 40 mm) strokes, the Flowrite SKB/C Electronic Valve Actuator requires a 24 VAC supply to provide floating control of a valve.

Specifications

Specifications
Manufacturer Part Number SKC82.61U
Manufacturer Siemens Building Technologies
Product Series SKB-SKC
Family Series Siemens Building Technologies HVAC Valves, SKB-SKC Series
Description E/H Actuator 40mm 24VAC 3P SR
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 120 s
Stroke 1.5 "
Media Temperature 14-428 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs