Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SKCH28/12 Semikron Power Modules, SKCH Series, POWER MODULE 28A 1200V HYBRID
SKCH28/12 Semikron Power Modules, SKCH Series, POWER MODULE 28A 1200V HYBRID
This item cannot be canceled or returned
Description
Power Modules, SKCH Series
POWER MODULE 28A 1200V HYBRID
Single Phase SCR/Diode Modules Compact Design Some are Suitable for Wave Soldering UL Recognized E63532 These hybrid scr/diode modules are typically used in DC power supplies, DC Motor Controllers and DC Motor field controls. Available in two package sizes that provide up to 28 amps output with 1400 volt blocking.
High Surge Current Rating
Specifications
Specifications
Manufacturer Part Number
07191240
Manufacturer
Semikron
Product Series
SKCH
Family Series
Semikron Power Modules, SKCH Series
Description
POWER MODULE 28A 1200V HYBRID
Net Weight
0 lbs
Gross Weight
0 lbs
SKCH28/12
Semikron Power Modules, SKCH Series