Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SKD110/18 Semikron Bridge Rectifiers, SKD Series, BRIDGE RECTIFIER 110A 1800V 3-PH
SKD110/18 Semikron Bridge Rectifiers, SKD Series, BRIDGE RECTIFIER 110A 1800V 3-PH
This item cannot be canceled or returned
Description
Bridge Rectifiers, SKD Series
BRIDGE RECTIFIER 110A 1800V 3-PH
100~1800 Vrrm 20~160 Amps Output Variety of Terminations Easy Chassis Mounting UL Recognized Three‑phase diode circuits have high thermal efficiency. Semikron SKD series offers various package sizes in order to fit your application. Typical applications for the SKD series include power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.
Specifications
Specifications
Manufacturer Part Number
230B1903
Manufacturer
Semikron
Product Series
SKD
Family Series
Semikron Bridge Rectifiers, SKD Series
Description
BRIDGE RECTIFIER 110A 1800V 3-PH
It (avg)
110
Vrrm
1,800 V
Termination
Screw Terminals
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
Net Weight
0.3527 lbs
Gross Weight
0.3527 lbs
SKD110/18
Semikron Bridge Rectifiers, SKD Series