SKD25/16
Semikron Bridge Rectifiers, SKD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKD25/16 Semikron Bridge Rectifiers, SKD Series, Bridge Rectifier,1600V,25A,3Ph

MFG Item Number
07275730

SKD25/16 Semikron Bridge Rectifiers, SKD Series, Bridge Rectifier,1600V,25A,3Ph

MFG Item Number
07275730
Item Number
SKD25/16
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, SKD Series
Item #
SKD25/16
Bridge Rectifier,1600V,25A,3Ph

SKD Series Information

  • 100~1800 Vrrm
  • 20~160 Amps Output
  • Variety of Terminations
  • Easy Chassis Mounting
  • UL Recognized
Three‑phase diode circuits have high thermal efficiency. Semikron SKD series offers various package sizes in order to fit your application. Typical applications for the SKD series include power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.

Specifications

Specifications
Manufacturer Part Number 07275730
Manufacturer Semikron
Product Series SKD
Family Series Semikron Bridge Rectifiers, SKD Series
Description Bridge Rectifier,1600V,25A,3Ph
It (avg) 25
Vrrm 1,600 V
Termination Plated Faston Lugs
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.045 lbs
Gross Weight 0.05 lbs
Alternatives
36MT160
36MT160
Vishay Bridge Rectifiers, MT Series