SKD31F16
Semikron Bridge Rectifiers, SKD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKD31F16 Semikron Bridge Rectifiers, SKD Series, SKD 31F16

MFG Item Number
07235650

SKD31F16 Semikron Bridge Rectifiers, SKD Series, SKD 31F16

MFG Item Number
07235650
Item Number
SKD31F16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bridge Rectifiers, SKD Series
Item #
SKD31F16
SKD 31F16

SKD Series Information

  • 100~1800 Vrrm
  • 20~160 Amps Output
  • Variety of Terminations
  • Easy Chassis Mounting
  • UL Recognized
Three‑phase diode circuits have high thermal efficiency. Semikron SKD series offers various package sizes in order to fit your application. Typical applications for the SKD series include power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.

Specifications

Specifications
Manufacturer Part Number 07235650
Manufacturer Semikron
Product Series SKD
Family Series Semikron Bridge Rectifiers, SKD Series
Description SKD 31F16.
It (avg) 31
Vrrm 1,600 V
Termination Plated Faston Lugs with Solder Tips
Isolation Barrier Incl. Yes
Circuit Full Wave Diode Bridge
Net Weight 0.23 lbs
Gross Weight 0.23 lbs