SKD62/16
Semikron Bridge Rectifiers, SKD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKD62/16

Semikron Bridge Rectifiers, SKD Series

SKD62/16

Semikron Bridge Rectifiers, SKD Series
BRIDGE RECTIFIER 60A 1600V 3-PH
Item Number
SKD62/16
MFG Item Number
230B1892
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Bridge Rectifiers, SKD Series
Item #
SKD62/16
BRIDGE RECTIFIER 60A 1600V 3-PH

SKD Series Information

  • 100~1800 Vrrm
  • 20~160 Amps Output
  • Variety of Terminations
  • Easy Chassis Mounting
  • UL Recognized
Three‑phase diode circuits have high thermal efficiency. Semikron SKD series offers various package sizes in order to fit your application. Typical applications for the SKD series include power supplies, input rectifiers for variable frequency drives, rectifiers for DC motor field supplies, and battery charger rectifiers.

Specifications

Specifications
Manufacturer Part Number 230B1892
Manufacturer Semikron
Product Series SKD
Family Series Semikron Bridge Rectifiers, SKD Series
Description BRIDGE RECTIFIER 60A 1600V 3-PH
It (avg) 60
Vrrm 1,600 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs