SKD62UA
Siemens Building Technologies HVAC Valves, SKD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SKD62UA Siemens Building Technologies HVAC Valves, SKD Series, ELEC/HYD ACT,24VAC,0-10VDC,SR,
MFG Item Number
SKD62UA

SKD62UA Siemens Building Technologies HVAC Valves, SKD Series, ELEC/HYD ACT,24VAC,0-10VDC,SR,

MFG Item Number
SKD62UA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SKD Series
Item #
SKD62UA
ELEC/HYD ACT,24VAC,0-10VDC,SR,

SKD Series Information


Specifications

Specifications
Manufacturer Part Number SKD62UA
Manufacturer Siemens Building Technologies
Product Series SKD
Family Series Siemens Building Technologies HVAC Valves, SKD Series
Description ELEC/HYD ACT,24VAC,0-10VDC,SR,
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Voltage 24 VAC
Run Time 30 s
Stroke 0.75 "
Media Temperature 14-300 °F
Manual Operation Yes
Approvals CSA, cUL, UL
Net Weight 8.305 lbs
Gross Weight 9.38 lbs