SKD82.50U
Siemens Building Technologies HVAC Valves, SKD82 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKD82.50U

Siemens Building Technologies HVAC Valves, SKD82 Series

SKD82.50U

Siemens Building Technologies HVAC Valves, SKD82 Series
ELEC/HYD ACT,24VAC,3-POS,NSR
MFG Item Number
SKD82.50U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SKD82 Series
Item #
SKD82.50U
ELEC/HYD ACT,24VAC,3-POS,NSR

SKD82 Series Information

  • Direct‑Coupled Installation Requires No Special Tools or Adjustments
  • Spring Return Available for Fail‑Safe Position
  • Visual and Electronic Stroke Indication
  • 250 lb (1150 N) Nominal Force
  • Integral Position Feedback
  • Die‑Cast Aluminum Housing
  • Maintenance‑Free
  • Manual Override
Designed for use with Flowrite and other standard valves with a 3/4‑inch (20 mm) stroke, the Flowrite SKD Electronic Valve Actuator requires 24 VAC supply to provide floating control of a valve

Specifications

Specifications
Manufacturer Part Number SKD82.50U
Manufacturer Siemens Building Technologies
Product Series SKD82
Family Series Siemens Building Technologies HVAC Valves, SKD82 Series
Description ELEC/HYD ACT,24VAC,3-POS,NSR
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 120 s
Stroke 0.75 "
Media Temperature 14-300 °F
Manual Operation Yes
Approvals CSA, UL
Net Weight 8.365 lbs
Gross Weight 8.73 lbs