Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKF-FF4 Eaton Programmable Logic Controllers, HINGED INSP.WINDOW 4 UNITS IP65 SPRING
SKF-FF4 Eaton Programmable Logic Controllers, HINGED INSP.WINDOW 4 UNITS IP65 SPRING
Description
Programmable Logic Controllers, Series
HINGED INSP.WINDOW 4 UNITS IP65 SPRING
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Manufacturer Part Number |
SKF-FF4 |
| Description |
easy Programmable Relays, easy500 panel window |
| Accessory Type |
Panel Window |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.28 lbs |
SKF-FF4
Eaton Programmable Logic Controllers