SKH-24EA-B+FA001
Patlite Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKH-24EA-B+FA001

Patlite Visual Signaling Devices

SKH-24EA-B+FA001

Patlite Visual Signaling Devices
Rotating warning light, direct
MFG Item Number
SKH-24EA-B+FA001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
SKH-24EA-B+FA001
Rotating warning light, direct

Series Information

Specifications

Specifications
Manufacturer Part Number SKH-24EA-B+FA001
Manufacturer Patlite
Family Series Patlite Visual Signaling Devices
Description Rotating warning light, direct mount, metal body (color matched color of lens). Blue
Operation Rotating
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type Incandescent
Flash Rate/Minute 170
Mounting Direct
Hazardous Location No
Explosion Proof No
Lamp Wattage 10 W
Current Rating 0.5 A
Protection Rating IP23
Approvals CE
Comments High Weather Resistantance
Net Weight 0 lbs
Gross Weight 0 lbs