Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKH30 Brady Chemicals, KIT SKH-30, 30 GAL CHEM SPILL KIT
SKH30 Brady Chemicals, KIT SKH-30, 30 GAL CHEM SPILL KIT
This item cannot be canceled or returned
Description
KIT SKH-30, 30 GAL CHEM SPILL KIT
Specifications
Specifications
| Manufacturer Part Number |
120834 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
HAZWIK 30-Gallon Drum Spill Control Kit - Chemical Application |
| Type |
Environmental Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
2.5625 lbs |